Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK
Mfr # HF10160801-010P1
Zoro # G609985514
product price:Â $53.79
/pk 10, $5.38/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
24 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF10160801-010P1
Zoro #
G609985514
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16
Fastener Length
80 mm
Head Width
24 mm
Overall Length
80 mm
Min. Thread Length
80 mm
Drive Size
24 mm
Head Height
9.82 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Pitch
1.5 mm
Thread Type
Metric
Dimensional Standards
Din 961
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 80 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.