Shop LINDSTROM
See all product information
Create Account
Class 10.9, M20 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 10 PK
- Mfr # HC10201301-010P1
- Zoro # G609985507
product price:Â
$
58.19
/pk of 10, $5.82/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
30 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC10201301-010P1
- Zoro #
- G609985507
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,800 psi
- Thread Pitch
- 2.5 mm
- Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- Din 931
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ISO 898
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M20
- Fastener Length
- 130 mm
- Head Width
- 30 mm
- Drive Size
- 30 mm
- Overall Length
- 130 mm
- Head Height
- 12.28 mm
- Min. Thread Length
- 52 mm
- Minimum Thread Length
- 52 mm
- Screw Size
- M20
- Wire Rope Length
- 130 mm
- Length
- 130 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 12.28 mm, Head Width 30 mm, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.