Class 10.9, M27 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 5 PK
Mfr # HC10271201-005P1
Zoro # G609985569
product price:Â $156.99
/pk 5, $31.40/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
41 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC10271201-005P1
Zoro #
G609985569
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M27
Fastener Length
120 mm
Head Width
41 mm
Drive Size
41 mm
Head Height
16.65 mm
Overall Length
120 mm
Min. Thread Length
60 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Type
Metric
Thread Pitch
3 mm
Tensile Strength
150,800 psi
Material Quality Standards
ISO 898
Dimensional Standards
Din 931
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 120 mm, Head Height 16.65 mm, Head Width 41 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.