Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 25 mm L, 100 PK
Mfr # HC3005025-100P1
Zoro # G309985579
product price: $14.85
/pk 100, $0.15/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
8 mm
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3005025-100P1
Zoro #
G309985579
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M5
Fastener Length
25 mm
Head Width
8 mm
Head Height
3.35 mm
Min. Thread Length
25 mm
Drive Size
8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric
Dimensional Standards
Din 933
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 3.35 mm, Head Width 8 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.