Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 100 PK

  • Mfr # HC10060451-100P1

  • Zoro # G509985539


product price:  $20.99
/pk 100, $0.21/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC10060451-100P1
Zoro #
G509985539
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Fastener Length
45 mm
Head Width
10 mm
Overall Length
45 mm
Head Height
3.85 mm
Min. Thread Length
18 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
1 mm
Tensile Strength
150,800 psi
Thread Type
Metric
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898
Dimensional Standards
Din 931

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 3.85 mm, Head Width 10 mm, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.