Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK
Mfr # HC10080351-100P1
Zoro # G809985468
product price:Â $31.39
/pk 100, $0.31/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC10080351-100P1
Zoro #
G809985468
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8
Fastener Length
35 mm
Head Width
13 mm
Head Height
5.15 mm
Min. Thread Length
22 mm
Drive Size
13 mm
Overall Length
35 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
150,800 psi
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 931
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.