Shop LINDSTROM
See all product information
Create Account
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK
- Mfr # HF18100160-100P1
- Zoro # G809985499
product price:Â
$
63.99
/pk of 100, $0.64/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
16 mm
Head Width
17 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF18100160-100P1
- Zoro #
- G809985499
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M10
- Fastener Length
- 16 mm
- Head Width
- 17 mm
- Min. Thread Length
- 16 mm
- Head Height
- 6.22 mm
- Drive Size
- 17 mm
- Overall Length
- 16 mm
- Screw Size
- M10
- Minimum Thread Length
- 16 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Type Hex, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.