Shop LINDSTROM
See all product information
Create Account
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK
- Mfr # HX18100250-050P1
- Zoro # G709985612
product price:Â
$
34.49
/pk of 50, $0.69/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX18100250-050P1
- Zoro #
- G709985612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 898
- Item
- Hex Head Cap Screw
- Tensile Strength
- 120,350 psi
- Thread Pitch
- 1 mm
- Thread Type
- Metric
- Dimensional Standards
- Din 961
- Material Quality Standards
- ISO 898
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M10
- Fastener Length
- 25 mm
- Head Width
- 17 mm
- Drive Size
- 17 mm
- Head Height
- 6.22 mm
- Overall Length
- 25 mm
- Min. Thread Length
- 25 mm
- Screw Size
- M10
- Minimum Thread Length
- 25 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Type Hex, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.