Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK
Mfr # HX18100600-050P1
Zoro # G509985652
product price:Â $50.15
/pk 50, $1.00/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
60 mm
Head Width
17 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HX18100600-050P1
Zoro #
G509985652
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
60 mm
Head Width
17 mm
Min. Thread Length
60 mm
Head Height
6.22 mm
Overall Length
60 mm
Drive Size
17 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Metric
Thread Pitch
1 mm
Material Quality Standards
ISO 898
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 961
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.