Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK

  • Mfr # HF08100900-050P1

  • Zoro # G109985595


product price:  $85.45
/pk 50, $1.71/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
90 mm
Head Width
17 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF08100900-050P1
Zoro #
G109985595
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10
Fastener Length
90 mm
Head Width
17 mm
Drive Size
17 mm
Min. Thread Length
26 mm
Head Height
6.22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Metric
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 90 mm, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.