Class 8.8, M12 Hex Head Cap Screw, Plain Steel, 30 mm L, 50 PK
Mfr # HC3812030-050P1
Zoro # G109985472
product price: $15.44
/pk 50, $0.31/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3812030-050P1
Zoro #
G109985472
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M12
Fastener Length
30 mm
Head Width
19 mm
Drive Size
19 mm
Head Height
7.32 mm
Overall Length
30 mm
Min. Thread Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
1.75 mm
Tensile Strength
120,350 psi
Thread Type
Metric
Dimensional Standards
Din 933
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.