Class 8.8, M18 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK
Mfr # HX18180300-025P1
Zoro # G409985561
product price:Â $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
27 mm
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HX18180300-025P1
Zoro #
G409985561
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M18
Fastener Length
30 mm
Head Width
27 mm
Head Height
11.28 mm
Drive Size
27 mm
Overall Length
30 mm
Min. Thread Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
1.5 mm
Thread Type
Metric
Tensile Strength
120,350 psi
Material Quality Standards
ISO 898
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 961
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 11.28 mm, Head Width 27 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.