Class 8.8, M6 Hex Head Cap Screw, Plain Steel, 30 mm L, 100 PK
Mfr # HC3806030-100P1
Zoro # G709985674
product price: $7.49
/pk 100, $0.07/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3806030-100P1
Zoro #
G709985674
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6
Fastener Length
30 mm
Head Width
10 mm
Drive Size
10 mm
Head Height
3.85 mm
Min. Thread Length
30 mm
Overall Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Metric
Thread Pitch
1 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 3.85 mm, Head Width 10 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.