Zoro Homepage

Class 8.8, M8 Hex Head Cap Screw, Plain Steel, 35 mm L, 100 PK

  • Mfr # HC3808035-100P1

  • Zoro # G309985647


product price: $7.89
/pk 100, $0.08/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3808035-100P1
Zoro #
G309985647
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8
Fastener Length
35 mm
Head Width
13 mm
Drive Size
13 mm
Min. Thread Length
35 mm
Head Height
5.15 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Metric
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.