Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive

  • Mfr # PDCK0060125CG-LB1

  • Zoro # G110090417


product price: $26.25
/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/4 in
Material
Steel
Finish
Galvanized
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCK0060125CG-LB1
Zoro #
G110090417
UPC #
810058750198
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Galvanized
Item
Deck Screw
Interior/Exterior
Exterior
Standards
SAE
Thread Type
Coarse

Description

Coarse Thread For Easy Installation. Recommended For Exterior Use. Bugle Head Allows Screw To Depress The Wood Surface without Breaking It.Galvanized platingMaterial: steelSold in 1 lb. boxesGalvanized coating protects against rust or corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.