Shop LINDSTROM
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 135 mm Length
- Mfr # FHS110135PT-001P1
- Zoro # G411904031
product price:Â
$
55.59
/ea
Sold in multiples of 50 for $2,779.50
Key Features
Hex Drive
Thread Size
M10-1.50
Screw Length
135 mm
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS110135PT-001P1
- Zoro #
- G411904031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 135 mm
- Drive Size
- 6 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- DIN 7991
- System of Measurement
- Metric
Description
Screw, Socket Head Cap,Flat,M10x135
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.