M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # MPPJAX02504-100P
Zoro # G415513253
product price: $14.49
/pk 100, $0.14/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Drive Size
#1
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPJAX02504-100P
Zoro #
G415513253
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M2.5-0.45
Fastener Length
4 mm
Drive Size
#1
Maximum Head Width
5 mm
Maximum Head Height
2.12 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985A
Made in North America
Not Made in North America
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 4 mm, Drive Size #1, Tensile Strength 72,500 psi, Dimensional Standards DIN 7985A, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5 mm, Maximum Head Height 2.12 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.