Shop LINDSTROM
See all product information
Create Account
M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MPPJI030100-100P
- Zoro # G415513192
product price:Â
$
3.75
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for
$11.25
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPJI030100-100P
- Zoro #
- G415513192
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- JIS B 1188D
- Item
- Machine Screw
- Dimensional Standards
- JIS B 1188D
- Washer Type
- Internal Tooth
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Machine Screw
- Made in North America
- Not Made in North America
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 10 mm
- Drive Size
- #2
- Washer Thickness
- 0.485 mm
- Washer Outside Diameter
- 6.5 mm
- Maximum Head Width
- 5.5 mm
- Maximum Head Height
- 2.15 mm
Description
Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive JIS Phillips, Thread Size M3x0.50, Fastener Length 10 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1188D, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 6.5 mm, Washer Thickness 0.485 mm, Maximum Head Width 5.5 mm, Maximum Head Height 2.15 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.