M4-0.70 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MPPJA040060-100P

  • Zoro # G315513155


product price: $3.45
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.35

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPJA040060-100P
Zoro #
G315513155
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
6 mm
Drive Size
#1
Washer Thickness
0.485 mm
Washer Outside Diameter
8.5 mm
Maximum Head Height
2.75 mm
Maximum Head Width
7 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
JIS B 1188c
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
JIS B 1188c
Washer Type
External Tooth
Made in North America
Not Made in North America
Type
Machine Screw
Thread Type
Coarse

Description

Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive JIS Phillips, Thread Size M4x0.70, Fastener Length 6 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1188c, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 8.5 mm, Washer Thickness 0.485 mm, Maximum Head Width 7 mm, Maximum Head Height 2.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.