Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 x 20 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK

  • Mfr # MPPJAX06020-100P

  • Zoro # G515513184


product price: $37.39
/pk 100, $0.37/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPJAX06020-100P
Zoro #
G515513184
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Drive Size
#3
Washer Thickness
0.64 mm
Maximum Head Width
10.5 mm
Washer Outside Diameter
11 mm
Maximum Head Height
4.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,900 psi
Standards
JIS B 1188c
Item
Machine Screw
Dimensional Standards
JIS B 1188c
Washer Type
External Tooth
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America
Thread Type
Coarse

Description

Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive JIS Phillips, Thread Size M6x1.00, Fastener Length 20 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1188c, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 11 mm, Washer Thickness 0.64 mm, Maximum Head Width 10.5 mm, Maximum Head Height 4.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products