Shop LINDSTROM
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK
- Mfr # SC2808030-100P1
- Zoro # G411904024
product price:Â
$
17.65
/pk of 100, $0.18/ea
Key Features
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2808030-100P1
- Zoro #
- G411904024
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- DIN 912
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 30 mm
- Drive Size
- 6 mm
Description
Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.