Shop LINDSTROM
See all product information
Create Account
Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK
- Mfr # LWIS0430-100T
- Zoro # G9264031
product price:Â
$
11.15
/pk 100, $0.11/ea
Key Features
Material
Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWIS0430-100T
- Zoro #
- G9264031
- UPC #
- -
- Country of Origin
- China
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Split Lock Washer,7/16",Sprng Stl,Package Quantity 100