Not Graded, M10 Hex Head Cap Screw, Plain Stainless Steel, 170 mm L, 10 PK
- Mfr # HC1X10170-010P1
- Zoro # G209985457
product price:Â
$
34.99
/pk of 10, $3.50/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC1X10170-010P1
- Zoro #
- G209985457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M10
- Fastener Length
- 170 mm
- Head Width
- 17 mm
- Overall Length
- 170 mm
- Drive Size
- 17 mm
- Head Height
- 6.22 mm
- Min. Thread Length
- 32 mm
- Screw Size
- M10
- Minimum Thread Length
- 32 mm
- Wire Rope Length
- 170 mm
- Length
- 170 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 170 mm, Head Type Hex, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.