Not Graded, M14 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 10 PK
Mfr # HC1X14130-010P1
Zoro # G009985596
product price: $70.55
/pk 10, $7.06/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
22 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC1X14130-010P1
Zoro #
G009985596
UPC #
-
Country of Origin
Malaysia
Dimensions
Thread Size
M14
Fastener Length
130 mm
Head Width
22 mm
Drive Size
22 mm
Min. Thread Length
40 mm
Head Height
8.62 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Metric
Dimensional Standards
Din 931
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 8.62 mm, Head Width 22 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.