Not Graded, M16 Hex Head Cap Screw, Plain Stainless Steel, 190 mm L, 5 PK
Mfr # HC1X16190-005P1
Zoro # G809985611
product price: $43.49
/pk 5, $8.70/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Head Width
24 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC1X16190-005P1
Zoro #
G809985611
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16
Fastener Length
190 mm
Head Width
24 mm
Head Height
9.82 mm
Min. Thread Length
44 mm
Overall Length
190 mm
Drive Size
24 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Thread Pitch
2 mm
Material Quality Standards
DIN 267
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 931
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 190 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.