Not Graded, M18 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK
Mfr # HC3X18030-010P1
Zoro # G309985654
product price: $41.89
/pk 10, $4.19/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M18
Fastener Length
30 mm
Head Width
27 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3X18030-010P1
Zoro #
G309985654
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M18
Fastener Length
30 mm
Head Width
27 mm
Head Height
11.28 mm
Min. Thread Length
30 mm
Drive Size
27 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 11.28 mm, Head Width 27 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.