Not Graded, M20 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 5 PK
Mfr # HC3XX20130-005P1
Zoro # G709985469
product price:Â $80.65
/pk 5, $16.13/ea
Free Shipping & Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
30 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3XX20130-005P1
Zoro #
G709985469
UPC #
-
Country of Origin
Malaysia
Dimensions
Thread Size
M20
Fastener Length
130 mm
Head Width
30 mm
Head Height
12.28 mm
Overall Length
130 mm
Drive Size
30 mm
Min. Thread Length
52 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Pitch
2.5 mm
Tensile Strength
101,500 psi
Thread Type
Metric
Dimensional Standards
Din 933
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 12.28 mm, Head Width 30 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.