Not Graded, M20 Hex Head Cap Screw, Plain Stainless Steel, 170 mm L
Mfr # HC1X20170-001P1
Zoro # G709985667
product price: $11.79
/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
30 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC1X20170-001P1
Zoro #
G709985667
UPC #
-
Country of Origin
Malaysia
Dimensions
Thread Size
M20
Fastener Length
170 mm
Head Width
30 mm
Min. Thread Length
52 mm
Drive Size
30 mm
Overall Length
170 mm
Head Height
12.28 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Thread Pitch
2.5 mm
Thread Type
Metric
Tensile Strength
101,500 psi
Material Quality Standards
DIN 267
Dimensional Standards
Din 931
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 170 mm, Head Height 12.28 mm, Head Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.