Not Graded, M24 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L
- Mfr # HC3X24130-001P1
- Zoro # G709985599
product price:Â
$
13.79
/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M24
Fastener Length
130 mm
Head Width
36 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC3X24130-001P1
- Zoro #
- G709985599
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 267
- Item
- Hex Head Cap Screw
- Thread Pitch
- 3 mm
- Thread Type
- Metric
- Tensile Strength
- 101,500 psi
- Material Quality Standards
- DIN 267
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- Din 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M24
- Fastener Length
- 130 mm
- Head Width
- 36 mm
- Overall Length
- 130 mm
- Head Height
- 14.78 mm
- Drive Size
- 36 mm
- Min. Thread Length
- 60 mm
- Screw Size
- M24
- Minimum Thread Length
- 60 mm
- Wire Rope Length
- 130 mm
- Length
- 130 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 14.78 mm, Head Width 36 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.