Not Graded, M24 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L
Mfr # HC3XX24130-001P1
Zoro # G009985497
product price: $19.85
/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M24
Fastener Length
130 mm
Head Width
36 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3XX24130-001P1
Zoro #
G009985497
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M24
Fastener Length
130 mm
Head Width
36 mm
Head Height
14.78 mm
Drive Size
36 mm
Min. Thread Length
60 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 14.78 mm, Head Width 36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.