Not Graded, M24 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L
- Mfr # HC3X24140-001P1
- Zoro # G309985630
product price:Â
$
15.59
/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M24
Fastener Length
140 mm
Head Width
36 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC3X24140-001P1
- Zoro #
- G309985630
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 101,500 psi
- Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- Din 933
- Type
- Hex Head Cap Screw
- Material Quality Standards
- DIN 267
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M24
- Fastener Length
- 140 mm
- Head Width
- 36 mm
- Head Height
- 14.78 mm
- Min. Thread Length
- 60 mm
- Drive Size
- 36 mm
- Overall Length
- 140 mm
- Minimum Thread Length
- 60 mm
- Screw Size
- M24
- Wire Rope Length
- 140 mm
- Length
- 140 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 140 mm, Head Type Hex, Head Height 14.78 mm, Head Width 36 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.