Shop LINDSTROM
See all product information
Create Account
Not Graded, M24 Hex Head Cap Screw, Plain Stainless Steel, 190 mm L
- Mfr # HC1X24190-001P1
- Zoro # G109985526
product price:Â
$
26.29
/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M24
Fastener Length
190 mm
Head Width
36 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC1X24190-001P1
- Zoro #
- G109985526
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 101,500 psi
- Thread Type
- Metric
- Dimensional Standards
- Din 931
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Material Quality Standards
- DIN 267
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M24
- Fastener Length
- 190 mm
- Head Width
- 36 mm
- Min. Thread Length
- 60 mm
- Drive Size
- 36 mm
- Head Height
- 14.78 mm
- Minimum Thread Length
- 60 mm
- Overall Length
- 190 mm
- Screw Size
- M24
- Wire Rope Length
- 190 mm
- Length
- 190 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 190 mm, Head Type Hex, Head Height 14.78 mm, Head Width 36 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.