Not Graded, M4 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK
Mfr # HC3X04070-050P1
Zoro # G509985492
product price:Â $14.59
/pk 50, $0.29/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
7 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3X04070-050P1
Zoro #
G509985492
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4
Fastener Length
70 mm
Head Width
7 mm
Overall Length
70 mm
Drive Size
7 mm
Head Height
2.68 mm
Min. Thread Length
70 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Thread Pitch
0.7 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 267
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 70 mm, Head Height 2.68 mm, Head Width 7 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.