Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK
Mfr # HC3X05055-050P1
Zoro # G309985524
product price:Â $24.25
/pk 50, $0.49/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
8 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3X05055-050P1
Zoro #
G309985524
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5
Fastener Length
55 mm
Head Width
8 mm
Min. Thread Length
55 mm
Head Height
3.35 mm
Overall Length
55 mm
Drive Size
8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Thread Pitch
0.8 mm
Thread Type
Metric
Tensile Strength
101,500 psi
Material Quality Standards
DIN 267
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 55 mm, Head Height 3.35 mm, Head Width 8 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.