Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK
Mfr # HC3XX05006-050P1
Zoro # G409985455
product price:Â $8.35
/pk 50, $0.17/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
8 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3XX05006-050P1
Zoro #
G409985455
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5
Fastener Length
6 mm
Head Width
8 mm
Min. Thread Length
6 mm
Overall Length
6 mm
Head Height
3.35 mm
Drive Size
8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Metric
Thread Pitch
0.8 mm
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 6 mm, Head Height 3.35 mm, Head Width 8 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.