Not Graded, M6 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK
Mfr # HC3X06110-025P1
Zoro # G009985541
product price: $10.99
/pk 25, $0.44/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3X06110-025P1
Zoro #
G009985541
UPC #
-
Country of Origin
Malaysia
Dimensions
Thread Size
M6
Fastener Length
110 mm
Head Width
10 mm
Min. Thread Length
110 mm
Head Height
3.85 mm
Drive Size
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 110 mm, Head Height 3.85 mm, Head Width 10 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.