Not Graded, M8 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK
Mfr # HC3X08008-050P1
Zoro # G709985537
product price:Â $52.19
/pk 50, $1.04/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3X08008-050P1
Zoro #
G709985537
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8
Fastener Length
8 mm
Head Width
13 mm
Overall Length
8 mm
Head Height
5.15 mm
Drive Size
13 mm
Min. Thread Length
8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 8 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.