Not Graded, M8 Hex Head Cap Screw, Plain Stainless Steel, 85 mm L, 25 PK
Mfr # HC1X08085-025P1
Zoro # G909985559
product price: $36.99
/pk 25, $1.48/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC1X08085-025P1
Zoro #
G909985559
UPC #
-
Country of Origin
Malaysia
Dimensions
Thread Size
M8
Fastener Length
85 mm
Head Width
13 mm
Overall Length
85 mm
Head Height
5.15 mm
Min. Thread Length
22 mm
Drive Size
13 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Metric
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 267
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 85 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.