Zoro Homepage

Square Head Bolt, Steel, Grade 2, Plain, 1"-8 Thread Size, 7 in Lg

  • Mfr # SMBI21000700-001P

  • Zoro # G815513303


product price: $10.99
/ea

Key Features

Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMBI21000700-001P
Zoro #
G815513303
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1"-8
Fastener Length
7 in
Minimum Thread Length
2 1/2 in
Screw Size
1 in
Maximum Head Width
1 1/2 in
Maximum Head Height
21/32 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.2.1
Material Quality Standards
Manufacturer's Option
Head Style
Square

Description

Square Head Bolt, Inch, Fastener Length 7 in, Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.