Square Head Bolt, Steel, Grade 2, Plain, 3/8-16 Thread Size, 3 in Lg, 10 PK
Mfr # SMBI20370300-010P
Zoro # G715513298
product price: $4.59
/pk 10, $0.46/eaSold in multiples of 3 for $13.77
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8-16
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMBI20370300-010P
Zoro #
G715513298
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8-16
Fastener Length
3 in
Minimum Thread Length
1 in
Maximum Head Height
1/4 in
Maximum Head Width
9/16 in
Screw Size
3/8 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.2.1
Material Quality Standards
Manufacturer's Option
Head Style
Square
Description
Square Head Bolt, Inch, Fastener Length 3 in, Thread Style Partially Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.