Square Head Bolt, Steel, Grade 2, Plain, 5/16"-18 Thread Size, 1 1/4 in Lg, 25 PK
- Mfr # SMBI20310125-025P
- Zoro # G915513302
product price:Â
$
2.89
/pk of 25, $0.12/ea
Sold in multiples of 4Â pks for
$11.56
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMBI20310125-025P
- Zoro #
- G915513302
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Item
- Square Head Bolt
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- Manufacturer's Option
- Head Style
- Square
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 1/4 in
- Minimum Thread Length
- 7/8 in
- Maximum Head Height
- 13/64 in
- Screw Size
- 5/16 in
- Maximum Head Width
- 1/2 in
Description
Square Head Bolt, Inch, Fastener Length 1 1/4 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.