Boat Multipurpose Conference Table, 40" W, 60" L, 30" H, Wood Top, Ash

  • Mfr # ZUD118

  • Zoro # G3771364


product price:  $1,041.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Boat
Width
40"
Length
60"
Height
30"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUD118
Zoro #
G3771364
UPC #
712820118031
Country of Origin
Mexico

Dimensions

Width
40"
Length
60"
Height
30"

Details

Item
Multipurpose Conference Table
Shape
Boat
Tabletop Material
Wood
Tabletop Color
Ash
Frame Color
Silver
Frame Material
Metal
Leg Color
Silver
Assembled/Unassembled
Unassembled

Description

Linea Italia Conference Table, 6 people, Boat Shape Meeting Table. Desk Dimensions: 60"D x 40"W x 30"H. Strong metal frame and legs in gray, thermofused laminated wood top in Ash finish. Meeting Table, Boat shape conference Table, Multipurpose Table for Home, Office, School, SOHO. Easy assembly in less than 9 minutes or less, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.