Zoro Homepage
This item is Discontinued.
Linea Italia Multipurpose Coffee Square Table, 33”W x 32”D x 30”H, Gray/Mocha ZUT702

Multipurpose Coffee Square Table, 33”W x 32”D x 30”H, Gray/Mocha (Discontinued)

  • Mfr # ZUT702
  • Zoro # G3771468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUT702
Zoro #
G3771468
UPC #
712820702056
Country of Origin
Mexico

Dimensions

Width
33"
Length
32"
Height
30"

Details

Item
Office Break Room Cafe Table
Shape
Square
Tabletop Material
Wood
Tabletop Color
Mocha
Frame Color
Silver
Frame Material
Metal
Leg Type
Round
Leg Color
Silver
Assembled/Unassembled
Unassembled
Surface Material
Wood

Description

Linea Italia Multipurpose Coffe Table, square table. Table Dimensions: 33”W x 32”D x 30”H. Seats 4, Strong metal frame and legs, thermofused laminated wood top in Mocha finish. Bistro Dinning Bar High Table, for home and office, school, Dining table, End table. Easy assembly in less than minutes, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.