
Reception Desk 11.1 ft D X 46 in H, 11.8 ft W X Thermofused Laminate, Cherry, Clear
Mfr # ZUC319
Zoro # G3771662
product price: $7,152.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
Key Features
Type
Reception Desk
Overall Width
11.8 ft
Overall Depth
11.1 ft
Overall Height
46 in
Material
Thermofused Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUC319
Zoro #
G3771662
UPC #
712820319018
Country of Origin
Mexico
Dimensions
Overall Width
11.8 ft
Overall Depth
11.1 ft
Overall Height
46 in
Details
Type
Reception Desk
Color
Cherry, Clear
Material
Thermofused Laminate
Shape
Curved
Features
Leveling Glide, Sturdy
Assembled/Unassembled
Unassembled
Tabletop Color
Clear
Frame Material
Metal
Style
Modern
Application
Office; Clinic; Lobby; School; Hospital; Office Supplies; Salon; Reception Area
Description
Linea Italia Curved Modern Reception Desk with Counter, 5 Units, Clear Panel that allows ligth into desk area. Dimensions: 142”W x 133"D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Cherry finish. Reception Station modern design for Lobby, Salon, Office, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.