
Reception Desk 11.1 ft D X 46 in H, 11.8 ft W X Thermofused Laminate, Clear, Walnut
Mfr # ZUI319
Zoro # G3771617
product price: $7,152.99
/eaKey Features
Type
Reception Desk
Overall Width
11.8 ft
Overall Depth
11.1 ft
Overall Height
46 in
Material
Thermofused Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUI319
Zoro #
G3771617
UPC #
712820319100
Country of Origin
Mexico
Dimensions
Overall Width
11.8 ft
Overall Depth
11.1 ft
Overall Height
46 in
Details
Type
Reception Desk
Color
Clear, Walnut
Material
Thermofused Laminate
Frame Material
Metal
Assembled/Unassembled
Unassembled
Shape
Curved
Features
Sturdy, Leveling Glide
Tabletop Color
Clear
Application
Hospital; Salon; Office Supplies; Lobby; Reception Area; School; Office; Clinic
Style
Modern
Description
Linea Italia Curved Modern Reception Desk with Counter, 5 Units, Clear Panel that allows ligth into desk area. Dimensions: 142”W x 133"D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Natural Walnut finish. Reception Station modern design for Lobby, Salon, Office, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.