
Reception Desk 11.1 ft D X 46 in H, 11.8 ft W X Thermofused Laminate, Walnut
Mfr # ZUI299
Zoro # G3771723
product price: $7,152.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
Key Features
Type
Reception Desk
Overall Width
11.8 ft
Overall Depth
11.1 ft
Overall Height
46 in
Material
Thermofused Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUI299
Zoro #
G3771723
UPC #
712820299105
Country of Origin
Mexico
Dimensions
Overall Width
11.8 ft
Overall Depth
11.1 ft
Overall Height
46 in
Details
Type
Reception Desk
Color
Walnut
Material
Thermofused Laminate
Assembled/Unassembled
Unassembled
Shape
Curved
Frame Material
Metal
Features
Leveling Glide, Sturdy
Application
School; Office Supplies; Lobby; Hospital; Reception Area; Office; Salon; Clinic
Style
Modern
Description
Linea Italia Curved Modern Reception Desk with Counter, 5 Units, Reception Station. Reception Dimensions: 142”W x 133”D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Natural Walnut finish. Modern, comtemporary design for Lobby, Salon, Office, Hospital, Clinical Center, School, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.