Zoro Homepage

100ft Vehicle Sensor Wired Exit Wand

  • Mfr # FM140

  • Zoro # G3650875


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Type
Wired Gate Exit Control
For Use With
Vehicles
Includes
Cable
Color
Black
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM140
Zoro #
G3650875
UPC #
090835001013
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
16 3/4 in
Overall Length
16 3/4 in
Overall Height
1 3/4 in

Details

Item
Vehicle Exit Sensor
Type
Wired Gate Exit Control
For Use With
Vehicles
Includes
Cable
Color
Black
Operation
Sensor Detects Vehicle-in-Motion. Similar Operation to a Loop System without Having to Cut Asphalt. Adjustable Sensitivity From 3-12ft Radius. Rejects Line Noise at 50Hz & 60Hz.
Product Type
Vehicle Sensor Exit Wand

Description

Vehicle Exit Sensor, Product Type Vehicle Sensor Exit Wand, Includes Cable, For Use With Vehicles, Overall Length 16 3/4 in, Overall Height 1 3/4 in, Color Black, Compatible with Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.