Access Keypad Mullion, 1-5/7 in. W, Black
Mfr # 212ILM-AL
Zoro # G9186615
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Max. User Codes
120
For Use With
Stand Alone Keypad Used to Release Electronic Locks
Height
6 1/2 in
Width
1 5/7 in
Includes
Doorbell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212ILM-AL
Zoro #
G9186615
UPC #
693892952771
Country of Origin
China
Dimensions
Height
6 1/2 in
Width
1 5/7 in
Depth
1 1/8 in
Overall Depth
1 1/8 in
Overall Height
6 1/2 in
Overall Width
1 11/16 in
Description
Electromagnetic Access Keypad, Type Indoor/Outdoor Mullion Mount Weather Resistant Keypad, Switch Action SPDT, Material Aluminum, Finish Painted, Depth 1 1/8 in, Height 6 1/2 in, Width 1 5/7 in, Button Color Silver, Color Black, Input Voltage 12/24V AC/DC, Output SPDT Relay, Amps AC 5A, Form C @ 24V DC, Operating Temp. 20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 120, Keypad 13 Button, Cylinder No, For Use With Stand Alone Keypad Used to Release Electronic Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.