Zoro Homepage

Access Keypad Weatherizd, 3inW, Gray/Black

  • Mfr # 212SE

  • Zoro # G9186642


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Max. User Codes
120
For Use With
Stand Alone
Height
4 1/2 in
Width
3 in
Includes
(4) Programmable Timed Relays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212SE
Zoro #
G9186642
UPC #
029191195111
Country of Origin
China

Dimensions

Height
4 1/2 in
Width
3 in
Depth
1 5/9 in
Overall Height
4 1/2 in
Overall Depth
1 9/16 in
Overall Width
3 in

Details

Item
Electromagnetic Access Keypad
Max. User Codes
120
For Use With
Stand Alone
Includes
(4) Programmable Timed Relays
Finish
Unfinished
Keypad
12 Button
Event Audit Trail
No
Type
Indoor/Outdoor Surface Mount Weather Resistant Keypad
Amps AC
5A, Form C @ 24V DC
Cylinder
No
Button Color
Gray
Input Voltage
12 to 24V AC/DC
Material
Metal
Output
4 SPDT Relays
Color
Black/Gray
Operating Temp.
20 Degrees to 130 Degrees F
Supports Touchless Operation
No
Application
Door
Supports Operation Type
Push-Button Operation
Event Audit Trail Included
No
Switch Action Type
SPDT
Current @ 12V
108 mA
Output Type
SPDT Relay
Operating Temperature - Maximum
130 Degrees F
Current @ 24V
108 mA
Operating Temperature - Minimum
-20 Degrees F
Maximum User Codes
120

Description

Electromagnetic Access Keypad, Type Indoor/Outdoor Surface Mount Weather Resistant Keypad, Material Metal, Finish Unfinished, Depth 1 5/9 in, Height 4 1/2 in, Width 3 in, Button Color Gray, Color Black/Gray, Input Voltage 12 to 24V AC/DC, Output 4 SPDT Relays, Amps AC 5A, Form C @ 24V DC, Operating Temp. 20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 120, Keypad 12 Button, Cylinder No, For Use With Stand Alone, Includes (4) Programmable Timed Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.