Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Phone System, 1 Line, 11-3/4" H

  • Mfr # AE-100

  • Zoro # G3946953


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Height
11 3/4 in
Width
9 3/4 in
Depth
3 1/2 in
Material
Stainless Steel
Voltage
30V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-100
Zoro #
G3946953
UPC #
00093863111570
Country of Origin
China

Dimensions

Height
11 3/4 in
Width
9 3/4 in
Depth
3 1/2 in
Overall Height
11 3/4 in
Overall Depth
3 1/2 in
Overall Width
9 3/4 in
Width (In.)
9.8 in
Height (In.)
11.8 in
Depth (In.)
3.5 in

Details

Item
Intercom Sub Station
Material
Stainless Steel
Voltage
30V
Includes
Mounting Hardware
Color
Brushed Stainless Steel
Construction
Stainless Steel
Power
16V AC
Ringer
Yes
Number of Lines
2
Requires
Telephone Line
Volume Control
No
Output Rating
10A AC/7A DC @30V
Operating Temp. Range
-22 Degrees to 149 Degrees F
Application
Building, Apartment, Outdoor, Access Control, Lobby, Office, Gated Community, Condominium
Volume Control Included
Volume Control Not Included
Features
16-Character LCD Display, Accepts 125 Directory Listings or Stand-Alone Entry Codes, Load Shed Circuitry, Removable Terminal Blocks, Telephone Style Keypad with Lighting, TTY Jack for Connection to Text Communication for the Hearing Impaired
Equipment Required
Telephone Entry System
Output Rating at Voltage
10 A @ 30V AC, 7 A @ 30V DC
Includes Hardware
Hardware Included
Operating Temperature - Minimum
-22 Degrees F
Ringer Included
Ringer Included
Operating Temperature - Maximum
149 Degrees F
Mounting Type
Pedestal Mount, Surface Mount, Goose-neck Mount, Recessed Mount
Connectivity Technology
Cable
Number of Sub Stations Supported
125
Power Source
AC Supply, Battery
Product Material
Stainless Steel
Input Voltage
16 V AC

Description

Access Control System, Color Silver, Stainless Steel, Number of Lines 2, Ringer Yes, Mounting Type Surface, Height 11 3/4 in, Width 9 3/4 in, Depth 3 1/2 in, Volume Control No, Power 16V AC, Voltage 30V, Output Rating 10A AC/7A DC @30V, Operating Temp. Range -22 Degrees to 149 Degrees F, Requires Telephone Line, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.